Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Hose Clamp Adapter, Series: 14MPHR, Fitting/Connector Type: Adapter, 1/2 in Nominal Size, Tub

  • Mfr # 14MPHR-R50

  • Zoro # G508745271


product price: $36.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14MPHR-R50
Zoro #
G508745271
UPC #
89109706495
Country of Origin
United States

Description

The DIXON - 14MPHR-R50 is a push-on hose fitting accessory designed to connect hoses in industrial or commercial environments. This vital equipment plays a key role in these environments, facilitating smooth and effective hose system operations. The integration of hoses with these fittings aids in regulating and directing the flow of various substances. Strength and performance characteristics are tied to the nature of these items.

Key Features:

  • Classifies as a "Push-On Hose Fittings" product, designed for quick and easy attachment to hoses.
  • Designed with consideration for various industrial and commercial applications.
  • Comes in a set configuration that makes it user-friendly in terms of understanding and operation.
  • Dimensions and weight are specifically tailored to accommodate a wide range of hose types.
  • Its standard size is determined with most available hose specifications in mind, contributing towards compatibility with various hose types.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.