Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scovill Ferrule 2", 2-31/64"-2-34/64"

  • Mfr # R2AS

  • Zoro # G6551155


product price: $24.69
/ea

Key Features

For Hose I.D.
2"
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R2AS
Zoro #
G6551155
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Scovill Ferrule 2",2-31/64"-2-34/64"
For Hose I.D.
2"
Material
Brass

Description

Scovill Ferrule 2 In.,2-31/64 In.-2-34/64 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.