Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short Shank Fire Hose Cplg, Hex, 1/2" NPSM

  • Mfr # RES444

  • Zoro # G1398845


product price: $56.29
/ea

Key Features

Fitting Material
316 Stainless Steel x 316 Stainless Steel
For Hose I.D.
3 in
Fitting Connection Type
Hose Barb x NPSM
Fitting Size
1/2 in x 1/2 in
Hose Fitting A Connection Type
Hose Barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RES444
Zoro #
G1398845
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1/2 in x 1/2 in
Hose Fitting A Size
1/2 in
Hose Fitting B Size
1/2 in
Thread Size
1/2 in
Compatible Pipe Size
1/2"

Details

Item
Short Shank Fire Hose Coupling
Fitting Material
316 Stainless Steel x 316 Stainless Steel
For Hose I.D.
3 in
Fitting Connection Type
Hose Barb x NPSM
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
NPSM
Hose Fitting A Gender
Male
Hose Fitting B Gender
Female
Fitting Style
Shank
Fitting Shape
Straight
Fitting Movement
Rigid
Thread Type
NPSM
Tightening Method
Hex
Material
316 Stainless Steel

Description

Short Shank Fire Hose Coupling, For Hose I.D. 3 in, Rigid, Fitting Shape Straight, Fitting Material 316 Stainless Steel x 316 Stainless Steel, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPSM, 316 Stainless Steel, Thread Size 1/2 in, Thread Type NPSM, 1/2 in x 1/2 in, Male x Female, Hose Barb x NPSM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.