Short Shank Hose Cplg, Hex, 1-1/4" NPSM
Mfr # RES33
Zoro # G1399037
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Fitting Material
316 Stainless Steel x 316 Stainless Steel
For Hose I.D.
1 1/4 in
Fitting Connection Type
Hose Barb x NPSM
Fitting Size
1-1/4 in x 1-1/4 in
Hose Fitting A Connection Type
Hose Barb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RES33
Zoro #
G1399037
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
1-1/4 in x 1-1/4 in
Hose Fitting A Size
1 1/4 in
Hose Fitting B Size
1 1/4 in
Thread Size
1-1/4 in
Compatible Pipe Size
1-1/4"
Details
Item
Short Shank Fire Hose Coupling
Fitting Material
316 Stainless Steel x 316 Stainless Steel
For Hose I.D.
1 1/4 in
Fitting Connection Type
Hose Barb x NPSM
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
NPSM
Hose Fitting A Gender
Male
Hose Fitting B Gender
Female
Fitting Style
Shank
Thread Type
NPSM
Fitting Movement
Rigid
Fitting Shape
Straight
Tightening Method
Hex
Material
316 Stainless Steel
Description
Short Shank Fire Hose Coupling, For Hose I.D. 1 1/4 in, Rigid, Fitting Shape Straight, Fitting Material 316 Stainless Steel x 316 Stainless Steel, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPSM, 316 Stainless Steel, Thread Size 1-1/4 in, Thread Type NPSM, 1-1/4 in x 1-1/4 in, Male x Female, Hose Barb x NPSM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.