Zoro Homepage

Single Clapper Siamese Back, 4", NPT Out

  • Mfr # SCS4025F

  • Zoro # G7132408


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Basic Pipe Fitting Material
Metal
Width
9"
Standards
UL Listed; ULC Listed; Factory Mutual Approved
Pipe Size (Fittings)
4"
Pipe Fitting Connection Type
FNST x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCS4025F
Zoro #
G7132408
UPC #
-
Country of Origin
United States

Dimensions

Width
9"
Pipe Size (Fittings)
4"
Overall Length
6-1/16"
Dia./Thread Size
2-1/2" x 4"

Details

Item
Single Clapper Siamese Back,4",NPT Out
Basic Pipe Fitting Material
Metal
Standards
UL Listed; ULC Listed; Factory Mutual Approved
Pipe Fitting Connection Type
FNST x FNPT
Basic Pipe Fitting Shape
Connector
Special Features
Max. Pressure
250 psi
Basic Material
Brass
System of Measurement
Inch
Specific Pipe Fitting Shape
Adapter Tee
Compliance
UL/C-UL Listed

Description

Single Clapper Siamese Back,4 In.,NPT Out

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.