Zoro Homepage

Spiral Wrap, 1-3/4 in Inside Dia., Black

  • Mfr # FRSGX50

  • Zoro # G310078901


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
1-3/4 in
Length
66 ft
Material of Construction
Polyethylene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRSGX50
Zoro #
G310078901
UPC #
89109872411
Country of Origin
United States

Dimensions

Inside Diameter
1-3/4 in
Length
66 ft

Details

Item
Spiral Wrap
Material of Construction
Polyethylene
Color
Black

Description

Dixon FRSGX50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.