Zoro Homepage

Spiral Wrap, 5.87 in Inside Dia., 20 ft, Polyethylene

  • Mfr # NFSGX160

  • Zoro # G510078909


product price: $681.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
5.87 in
Length
20 ft
Material of Construction
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFSGX160
Zoro #
G510078909
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Diameter
5.87 in
Length
20 ft

Details

Item
Spiral Wrap
Material of Construction
Polyethylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.