Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Liquid Fill Gauge Lower Mnt, 0-200psi, 1/4 in NPT Lower Location

  • Mfr # GLSS200

  • Zoro # G7107646


product price: $46.54
/ea

Key Features

Accuracy
+/- 2-1-2%
Process Connection Location
Lower
Process Connection Size
1/4 in NPT
Gauge Case Material
304 Stainless steel
Gauge Application
Designed For Severe Service Applications, Providing the Corrosion Resistance and Durability of a Permanently Sealed Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLSS200
Zoro #
G7107646
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in NPT
Case Diameter
2-1/2 in

Details

Item
SS Liquid Fill Gauge Lower Mnt,0-200psi
Accuracy
+/- 2-1-2%
Process Connection Location
Lower
Gauge Case Material
304 Stainless steel
Gauge Application
Designed For Severe Service Applications, Providing the Corrosion Resistance and Durability of a Permanently Sealed Gauge
Pressure Range
0 to 200 psi
Maximum Pressure
200

Description

SS Liquid Fill Gauge Lower Mnt,0-200psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.