Zoro Homepage

Standard Shank Female, Swivel Nut, 1-ID

  • Mfr # 5911616C

  • Zoro # G6564735


product price: $12.69
/ea

Key Features

Fitting Connection Type
FNPSH x Barbed
Tube Size
1"
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
CDA Brass 360
Tube Fitting Material
CDA Brass 360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5911616C
Zoro #
G6564735
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1"
Overall Pipe Length
2-1/4"

Details

Item
Standard Shank with Swivel Nut
Fitting Connection Type
FNPSH x Barbed
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
CDA Brass 360
Tube Fitting Material
CDA Brass 360

Description

Standard Shank Female,Swivel Nut,1-ID

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.