Zoro Homepage

Standard Shank Male, 1/2", ID

  • Mfr # 5900812C

  • Zoro # G7121899


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Material
Brass
Standards
FED-STD-H28/10 NH, SAE J530
Pipe Size
1/2 in
Specific Pipe Fitting Shape
Coupling
Hex Head Size
1-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5900812C
Zoro #
G7121899
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Hex Head Size
1-1/16 in
Dia./Thread Size
3/4"-11-1/2
Overall Length
1.94"

Details

Item
Standard Shank Male,1/2",ID
Material
Brass
Standards
FED-STD-H28/10 NH, SAE J530
Specific Pipe Fitting Shape
Coupling
System of Measurement
Inch
Basic Pipe Fitting Material
Metal
Industry Type
Industrial
Basic Pipe Fitting Shape
Coupling
Material Grade
360
Special Features
Extended Male GHT- Deeper Thread
Color
Brown
Pipe Fitting Material
Brass
Fitting Side B Type
Barbed
Fitting Side A Type
GHT
Hose Fitting B Gender
Male

Description

Brass, GHT, Male, Barbed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.