Style N37 Rocker Lug Hydrant Adapter, 1-1/2 in, FNPT x Male NST NH Connection, Aluminum, Hardcoat

  • Mfr # N37-15T15F

  • Zoro # G609173034


product price:  $72.19
/ea

Key Features

Tightening Method
Lug
Material
Aluminum
Hose Fitting B Size
1-1/2 in
Hose Fitting A Connection Type
NPT
Hose Fitting A Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N37-15T15F
Zoro #
G609173034
UPC #
89109718344
Country of Origin
United States

Dimensions

Hose Fitting B Size
1-1/2 in
Hose Fitting A Size
1-1/2 in

Details

Tightening Method
Lug
Material
Aluminum
Hose Fitting A Connection Type
NPT
Finish/Coating
Hardcoat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.