Style N37 Rocker Lug Hydrant Adapter, 2-1/2 x 3/4 in, FNST NH x Male Garden Hose Thread Connection

  • Mfr # N37-25F07G

  • Zoro # G109172957


product price:  $70.25
/ea

Key Features

Material
Aluminum
Hose Fitting B Connection Type
GHT
Hose Fitting B Size
3/4 in
Tightening Method
Rocker Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N37-25F07G
Zoro #
G109172957
UPC #
89109751303
Country of Origin
United States

Dimensions

Hose Fitting B Size
3/4 in

Details

Material
Aluminum
Hose Fitting B Connection Type
GHT
Tightening Method
Rocker Lug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.