Shop DIXON
See all product information
Create Account
Style N37 Rocker Lug Hydrant Adapter, 2 x 1-1/2 in, FNPT x Male NST NH Connection, Aluminum, Hardc
- Mfr # N37-20T15F
- Zoro # G409209278
product price:Â
$
68.99
/ea
Key Features
Tightening Method
Rocker Lug
Material
Aluminum
Hose Fitting B Size
1-1/2 in
Hose Fitting A Connection Type
NPT
Hose Fitting A Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N37-20T15F
- Zoro #
- G409209278
- UPC #
- 89109745906
- Country of Origin
- United States
Dimensions
- Hose Fitting B Size
- 1-1/2 in
- Hose Fitting A Size
- 2 in
Details
- Tightening Method
- Rocker Lug
- Material
- Aluminum
- Hose Fitting A Connection Type
- NPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.