Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suction Adapter, 3"FNSTx 2.5"MNPT

  • Mfr # RSMSA25F30T

  • Zoro # G7159735


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
FNST (NH) x MNPT
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
FNST x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSMSA25F30T
Zoro #
G7159735
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2-1/2" x 3"

Details

Fitting Connection Type
FNST (NH) x MNPT
Item
Male Rocker Lug - Suction with Poly Screen
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
FNST x MNPT
Pipe Fitting Material
Cast Brass

Description

Suction Adapter,3 In.FNSTx 2.5 In.MNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.