Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TBolt, Clamp SS Bolt, 1.844", 2.062"

  • Mfr # STBC200

  • Zoro # G6564610


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Clamp Type
T Bolt Clamp
Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Screw Material
300 Stainless Steel
Max. Clamp Dia.
2.062"
Min. Clamp Dia.
1.844"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STBC200
Zoro #
G6564610
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Clamp Dia.
2.062"
Min. Clamp Dia.
1.844"
Width (In.)
3/4"

Details

Clamp Type
T Bolt Clamp
Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Screw Material
300 Stainless Steel
Item
TBolt,Clamp SS Bolt,1.844",2.062"

Description

TBolt,Clamp SS Bolt,1.844 In.,2.062 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.