Zoro Homepage

TBolt, Clamp SS Bolt, 2.886", 3.182"

  • Mfr # STBC312

  • Zoro # G6564516


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Clamp Type
T Bolt Clamp
Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Screw Material
300 Stainless Steel
Max. Clamp Dia.
3.182"
Min. Clamp Dia.
2.886"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STBC312
Zoro #
G6564516
UPC #
-
Country of Origin
United States

Dimensions

Max. Clamp Dia.
3.182"
Min. Clamp Dia.
2.886"
Width (In.)
3/4"

Details

Clamp Type
T Bolt Clamp
Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Screw Material
300 Stainless Steel
Item
TBolt,Clamp SS Bolt,2.886",3.182"

Description

TBolt,Clamp SS Bolt,2.886 In.,3.182 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.