Lumber Crayon, White, 12 in Dia, 412 in L
- Mfr # 52300
- Zoro # G907678668
product price:Â
$
1.99
/ea
Sold in multiples of 12 for
$23.88
Key Features
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52300
- Zoro #
- G907678668
- UPC #
- 72067523006
- Country of Origin
- Mexico
Details
- Color
- White
Description
Extruded lumber crayons last up to tentimes longer than ordinary molded wax crayons Fadeproof, waterproof, smearproof Won't melt in direct sunlight Will work on wet green lumber or dry wood, metal, concrete and most other surfaces Each crayon is individually UPC coded Hex shaped 412 x 12 in to fit lumber crayon holders
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.