
Lumber Crayons, 4.5 x 0.5, Carbon Black, 12PK
Mfr # X49400
Zoro # G516042638
product price: $11.65
/pk 12, $0.97/eaKey Features
Overall Length
4-1/2 in
Color
Carbon Black
Minimum Performance Temperature
0°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
X49400
Zoro #
G516042638
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
4-1/2 in
Details
Item
Crayons
Color
Carbon Black
Minimum Performance Temperature
0°F
Description
Sets the standard for lumber crayons. These extruded lumber crayons last up to 10 times longer than ordinary molded wax crayons. They're fade-proof, water-proof and smear-proof. Won't melt in direct sunlight and works on wet green or dry lumber, metal or concrete. Hexagonal shape fits lumber crayon holders.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.