Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type A Male with Hose, Shank, 10"

  • Mfr # MC21110

  • Zoro # G7149311


product price: $236.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC21110
Zoro #
G7149311
UPC #
-
Country of Origin
Italy

Details

Item
Type A Male with Hose,Shank,10"

Description

The DIXON - MC21110 is a versatile push-on hose fitting designed for easy attachment and removal. These fittings are primarily used in low-pressure hydraulic and pneumatic systems where they connect different sections of the hose to form a continuous passage. The push-on design eliminates the need for clamps, crimps, or special tools, making them a convenient choice for many industrial applications.

Key Features:

  • Push-On Design: Allows easy tool-free connection and disconnection of hoses.
  • Material: Constructed from durable materials meant to withstand varied usage conditions. Please refer to material specification for complete details.
  • Application Compatibility: Suitable for use in both hydraulic and pneumatic systems. Ensure the compatibility with existing systems before use.
  • Connection Type: The type of connection that the fitting has impacts its compatibility and appropriateness for a specific hose or system. Refer to product specification for details.
  • Size: The size of the fitting contributes to its compatibility with hoses and systems. It is crucial to ensure the fitting size aligns with the existing system for optimal utility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.