Zoro Homepage

Type B Female, with MNPT, 6"

  • Mfr # FCM3126

  • Zoro # G7119677


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Basic Material
Steel
Special Features
Double Pin Locking Lever for Smooth Closing Action; Type B (Bauer Style) Locks on the Male Side; Each Coupler is Equipped With a Safety Pin to Prevent Accidental Openings; Supplied With Gasket
Pipe Size (Fittings)
6"
Coupling Size
6"
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCM3126
Zoro #
G7119677
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size (Fittings)
6"
Coupling Size
6"
Dia./Thread Size
6"

Details

Item
Type B Female,with MNPT,6"
Basic Material
Steel
Special Features
Double Pin Locking Lever for Smooth Closing Action; Type B (Bauer Style) Locks on the Male Side; Each Coupler is Equipped With a Safety Pin to Prevent Accidental Openings; Supplied With Gasket
System of Measurement
Inch
Specific Pipe Fitting Shape
Coupling
Green Environmental Attribute
These Fittings are not Recommended for Chemicals or any Hazardous Type Materials Where the Possibility of Leakage Would Result in Health or Environmental Concerns
Pipe Fitting Connection Type
Female Coupler x MNPT
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
For Use With
Use with Irrigation and Suction Lines
Industry Type
Industrial

Description

Type B Female,with MNPT,6 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.