Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type B Male, with MNPT, 4"

  • Mfr # MCM3114

  • Zoro # G7129696


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Steel
Color
Gray
Fitting Side B Gender
Male
Fitting Side A Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCM3114
Zoro #
G7129696
UPC #
-
Country of Origin
Italy

Details

Item
Type B Male,with MNPT,4"
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Steel
Color
Gray
Fitting Side B Gender
Male
Fitting Side A Type
NPT
Fitting Side B Type
Type B Male

Description

Steel, NPT, Male, Type B Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.