Shop DIXON
See all product information
Create Account
UnvHoseCplg, 1/2", SS, NPT, 150 psi
- Mfr # RAM3
- Zoro # G7167310
product price:Â
$
50.89
/ea
Key Features
Hose Fitting Size
1/2 in
Connection Type
Threaded
Thread Size
1/2"-14
Max. Working Pressure @ 70 F
150 psi
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAM3
- Zoro #
- G7167310
- UPC #
- -
- Country of Origin
- United States
- Item
- Universal Hose Coupling
- Connection Type
- Threaded
- Max. Working Pressure @ 70 F
- 150 psi
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Dimensions
- Hose Fitting Size
- 1/2 in
- Thread Size
- 1/2"-14
Description
Air King Female NPT End Stainless,1/2 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.