UnvHoseCplg, 3/4", Iron, NPT, 150 psi
- Mfr # AM7SWIV
- Zoro # G6566047
product price:Â
$
61.99
/ea
Key Features
Thread Size
3/4"-14
Hose Fitting Size
3/4 in
Material
Iron
Finish/Coating
Zinc Plated
Max. Working Pressure @ 70 F
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AM7SWIV
- Zoro #
- G6566047
- UPC #
- -
- Country of Origin
- United States
- Item
- Universal Hose Coupling
- Material
- Iron
- Finish/Coating
- Zinc Plated
- Max. Working Pressure @ 70 F
- 150 psi
- Connection Type
- Threaded
- Shell Material
- Iron
Dimensions
- Thread Size
- 3/4"-14
- Hose Fitting Size
- 3/4 in
Description
Air King Universal Swivel,Male NPT,3/4 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.