Mill Hose, Uncoupled 2", 100ft., 1-Jacket, Single Jacket, 2 in Hose Inside Dia., White
Mfr # M20-100UC
Zoro # G6558371
product price: $164.17
/ea
Free Shipping & Returns
Key Features
Fire Hose Type
Single Jacket
Fitting Size
2-3/8 in x 2-3/8 in
Hose Color
White
Hose Inside Diameter
2 in
Hose Tube Material
Natural Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M20-100UC
Zoro #
G6558371
UPC #
-
Country of Origin
China
Dimensions
Fitting Size
2-3/8 in x 2-3/8 in
Hose Inside Diameter
2 in
Hose Length
100 ft
Hose Fitting A Size
2 3/8 in
Hose Fitting B Size
2 3/8 in
Details
Item
Mill Hose,Uncoupled 2",100ft.,1-Jacket
Fire Hose Type
Single Jacket
Hose Color
White
Hose Tube Material
Natural Rubber
Hose Configuration
Bulk Hose
Jacket Material
Synthetic
Maximum Working Pressure at 70F
112 psi
Description
Mill Hose,Uncoupled 2 In.,100ft.,1-Jacket, Fire Hose Type Single Jacket, Hose Color White, Hose Inside Diameter 2 in, Hose Length 100 ft, Hose Tube Material Natural Rubber, Jacket Material Synthetic, Maximum Working Pressure at 70F 112 psi, Fitting Size 2-3/8 in x 2-3/8 in, Hose Configuration Bulk Hose, Hose Fitting A Size 2 3/8 in, Hose Fitting B Size 2 3/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.