Zoro Homepage

Poly Fire Hose, BR NST 1-1/2", 50ft., 500lb, Single Jacket, 1 1/2 in Hose Inside Dia., EPDM Hose Tube

  • Mfr # A515-50RBF

  • Zoro # G7119850


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Fire Hose Type
Single Jacket
Fitting Size
1-3/4 in x 1-3/4 in
Hose Color
White
Hose Inside Diameter
1 1/2 in
Hose Tube Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A515-50RBF
Zoro #
G7119850
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1-3/4 in x 1-3/4 in
Hose Inside Diameter
1 1/2 in
Hose Length
50 ft
Hose Fitting B Size
1 3/4 in
Hose Fitting A Size
1 3/4 in

Details

Item
Poly Fire Hose,BR NST 1-1/2",50ft.,500lb
Fire Hose Type
Single Jacket
Hose Color
White
Hose Tube Material
EPDM
Hose Fitting A Type
NST
Hose Fitting B Type
NST
Hose Configuration
Coupled Assembly
Jacket Material
Polyester
Coupling Lug Style
Rocker
Thread Type
NST
Burst Pressure
800 psi
Hose Fitting A Material
Brass
Maximum Working Pressure at 70F
225 psi
Hose Fitting B Material
Brass
Fitting Material
Brass x Brass

Description

Poly Fire Hose,BR NST 1-1/2 In.,50ft.,500lb, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Brass x Brass, Fitting Type NST x NST, Hose Color White, Hose Fitting A Material Brass, Hose Fitting A Type NST, Hose Fitting B Material Brass, Hose Fitting B Type NST, Hose Inside Diameter 1 1/2 in, Hose Length 50 ft, Hose Tube Material EPDM, Jacket Material Polyester, Maximum Working Pressure at 70F 225 psi, Burst Pressure 800 psi, Fitting Size 1-3/4 in x 1-3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.