Valve Manifold, 120 psi, MNPT x FNPT
- Mfr # 500GH4VBK
- Zoro # G123510698
product price:Â
$
79.39
/ea
Key Features
Number of Outlets
4
For Hose I.D.
3/4 in
Fitting Size
3/4 in x 3/4 in
Fitting Material
Brass x Brass
Fitting Connection Type
MNPT x FNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500GH4VBK
- Zoro #
- G123510698
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Valve Manifold
- Number of Outlets
- 4
- For Hose I.D.
- 3/4 in
- Fitting Material
- Brass x Brass
- Fitting Connection Type
- MNPT x FNPT
- Max. Working Pressure @ 70 F
- 120 psi
Dimensions
- Fitting Size
- 3/4 in x 3/4 in
- Hose Fitting Size
- 3/4 in
Description
Valve Manifold, Number of Outlets 4, For Hose I.D. 3/4 in, Hose Fitting Size 3/4 in, Fitting Material Brass x Brass, 120 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.