Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wharf Hydrant, 4", NPT Inlet

  • Mfr # WHYD4025F

  • Zoro # G7129748


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Compliance
Hydrostatically Tested
System of Measurement
Inch
For Use With
Used for Provide a Fire Department Outlet Connection
Overall Length
16.378"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WHYD4025F
Zoro #
G7129748
UPC #
-
Country of Origin
China

Dimensions

Overall Length
16.378"

Details

Item
Wharf Hydrant,4",NPT Inlet
Max. Pressure
300 psi
Compliance
Hydrostatically Tested
System of Measurement
Inch
For Use With
Used for Provide a Fire Department Outlet Connection
Industry Type
Fire-Rescue
Special Features
Pentagon Nut at Top of Spindle Discourages Unauthorized Use

Description

Wharf Hydrant,4 In.,NPT Inlet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.