Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WilkersonCompact FilterReg Manua, 1/2", CB

  • Mfr # CB6-04MG

  • Zoro # G7167590


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 in
Overall Height
9 3/8 in
Drain Type
Manual
Includes
Bowl, Gauge
Filter Rating
5 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB6-04MG
Zoro #
G7167590
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Height
9 3/8 in

Details

Item
WilkersonCompact FilterReg Manua,1/2",CB
Drain Type
Manual
Includes
Bowl, Gauge
Filter Rating
5 micron

Description

WilkersonCompact FilterReg Manua,1/2 In.,CB, Filter Rating 5 micron, Drain Type Manual, Overall Width 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.