Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Worm Gear Clamp HS, 2-32/64", 5-32/64"

  • Mfr # HS80

  • Zoro # G6559108


product price: $3.39
/ea
Sold in multiples of 10 for $33.90

Key Features

Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Housing Material
300 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Zinc Plated Steel
Max. Clamp Dia.
5-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS80
Zoro #
G6559108
UPC #
-
Country of Origin
United States

Dimensions

Max. Clamp Dia.
5-1/2"
Min. Clamp Dia.
2-1/2"
Hose Clamp Band Width
9/16"

Details

Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Housing Material
300 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Zinc Plated Steel
Finish
Screw: Chrome Zinc Plated
Item
Worm Gear Clamp HS,2-32/64",5-32/64"

Description

Worm Gear Clamp HS,2-32/64 In.,5-32/64 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.