Worm Gear Clamp, HS 36/64", 1-4/64"
Mfr # HS10
Zoro # G6553130
product price: $1.75
/eaSold in multiples of 10 for $17.50
Key Features
Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Housing Material
300 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Zinc Plated Steel
Max. Clamp Dia.
1-1/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS10
Zoro #
G6553130
UPC #
-
Country of Origin
United States
Dimensions
Max. Clamp Dia.
1-1/16"
Min. Clamp Dia.
9/16"
Hose Clamp Band Width
1/2"
Details
Hose Clamp Band Material
300 Stainless Steel
Hose Clamp Housing Material
300 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
Zinc Plated Steel
Finish
Screw: Chrome Zinc Plated
Item
Worm Gear Clamp,HS 36/64",1-4/64"
Description
Worm Gear Clamp,HS 36/64 In.,1-4/64 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.