
Cobra 75 ft. L Drain Pipe Auger
Mfr # 90040
Zoro # G805306502
product price: $758.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90040
Zoro #
G805306502
UPC #
88712900405
Country of Origin
United States
Description
Use in sinks; Floor drains and roof stacks. 1/3 HP motor with forward-off-reverse switch and in-line GFCI. Thermal overload reset protector. Corrosion resistant 13" molded powder coated steel frame quick disconnect cable drum.
- • Made of high quality material
- • Easy to use
- • Clears 2" to 4" lines up to 75'. 3/8" diameter
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.