Zoro Homepage

30 ft x 50 ft Tarp, Tan

  • Mfr # CA1224D

  • Zoro # G104375391


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Finished Size
30 ft x 50 ft
Color
Tan
Tarp Finished Length
30 ft
Tarp Finished Width
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1224D
Zoro #
G104375391
UPC #
852412242
Country of Origin
United States

Dimensions

Finished Size
30 ft x 50 ft
Tarp Finished Length
30 ft
Tarp Finished Width
50 ft

Details

Color
Tan
Item
Tarp

Description

Constructed of single filled cotton duck. Breathable, allows moisture to evaporate and helps prevent rot and rust. Process treated to ensure water resistance. Locked stitched hems with rustproof grommets approximately 2 ft apart. Reinforced corners. Environmentally friendly, biodegradable product. Use to cover and protect machinery, farm equipment, building materials, lumber, steel and tools. Not recommended for highway use. It is a sewn cotton that will fray and rip if not tied down properly. Tan color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.