Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Duty Tarp, Brown/Green, Plastic

  • Mfr # BG0810D

  • Zoro # G103795572


product price: $24.99
/ea

Key Features

Color
Brown/Green
Tarp Material
Plastic
Tarp Strength
Standard Duty
Grommet Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BG0810D
Zoro #
G103795572
UPC #
-
Country of Origin
China

Details

Color
Brown/Green
Tarp Material
Plastic
Tarp Strength
Standard Duty
Item
Tarp
Grommet Material
Aluminum

Description

8 x 10 ft. Brown & Green Poly Tarp

Standard duty. 10 x 10 weave. Strong plastic reinforced. Brown on one side, green on the other.Rustproof aluminum grommets spaced 2 feet apart and in corners. Weather resistant. UVI treatment for sun and fade resistance. Lightweight use for outdoor furniture, air conditioner, firewood, tools and equipment.

Features
  • 8 x 10 ft. Brown & Green Poly Tarp
Specifications
  • Dimension: 1 x 1 x 1 in.
  • Cube: 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.