Zoro Homepage

1/4-IN Jack to USB Recording Solution

  • Mfr # JACK-2-USB

  • Zoro # G216091868


product price: $34.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JACK-2-USB
Zoro #
G216091868
UPC #
846903000552
Country of Origin
China

Description

Need to easily connect a guitar, bass, or line-level audio for mono recordings? Look no further than the Jack-2-USB. The Jack-2-USB is a simple device which outputs studio quality, 16-bit, 44.1kHz digital audio from your device directly to your computer's USB port. Just install the included Magix Music Maker SE software, plug in your device to your computer's USB port, & record your session in a snap!Feature Overview:- Connect any tape, mixer, or line-level audio device to USB for recording- 16-bit, 44.1 kHz digital audio output- Internal analog-to-digital conversion system- Plug & play connection for Mac & PC- Length: 5 meters- Compatible w/most Mac & Windows 32-bit class-compliant drivers & software- Magix Music Maker SE included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.