
High Definition Rugged DJ Headphones w/1/4-in TRS Stereo Jack plus 1/4-in TRS Adapter
Mfr # HPM2300
Zoro # G216283294
product price: $31.19
/eaKey Features
Earpiece Type
Binaural
Maximum Frequency
20 kHz
Includes
High-Definition DJ Headphones1 x 1/4" Adaptor
Features
Single Cord Exit
Host Interface
Phono
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HPM2300
Zoro #
G216283294
UPC #
846903004673
Country of Origin
China
Dimensions
Cable Length
6.56 ft
Driver Size
1.57"
Details
Earpiece Type
Binaural
Maximum Frequency
20 kHz
Includes
High-Definition DJ Headphones1 x 1/4" Adaptor
Features
Single Cord Exit
Host Interface
Phono
Earpiece Design
Over-the-head
Item
Headphone
Impedance
32 Ohm
Connectivity Technology
Wired
Earpiece Sensitivity
100 dB
Material
Copper
Minimum Frequency Response
50 Hz
Sound Mode
Stereo
Description
Welcome to the HPM2300 - the high-definition DJ headphonesThe HPM2300 is DJ headphones that delivers a wide frequency response & high dynamic range. The HPM2300 headphones give you incredible performance for a price well within any budget.The HPM2300 provides everything you need for comfortable listening. The two rotating, reversible ear cups contain high-resolution cobalt capsules that deliver every nuance of your sound. Because of the demands of your active lifestyle, the one-sided cable is engineered from the finest oxygen-free copper wire that resists tangling & provides maximum durability. The HPM2300 also comes w/a 1/4-in TRS adapter for the 1/8-in TRS connector, making it compatible w/everything from your MP3 player to your mixing console.High-definition bass & super-transparent highsUltra-high dynamic rangeHigh-efficiency cobalt capsuleSingle-sided cord w/oxygen-free copper wiresRotating, reversible round-shaped ear cupsCapsule diameter: 40MMFrequency Response: 50 Hz-20 kHzMax Power Handling: 100 mWImpedance: 32 OhmSensitivity: 100 dB at 1 kHzCord length: 2.0 mConnector: 1/4-in TRS Stereo Jack plus 1/4-in TRS AdaptorHigh-quality components & exceptionally rugged construction ensure long life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.