Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi purpose lightweight behind the neck or over head headphones works w/PC, Phone, Stereo System

  • Mfr # DJH50

  • Zoro # G816283304


product price: $28.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJH50
Zoro #
G816283304
UPC #
846903000415
Country of Origin
China

Description

Specially engineered for ergonomic comfort and durability. Behind the neck headband design provides added stability during activity. Reproduces harmonic and superbly transparent sound. Tangle-free single entry cord. Uses 3.5mm Stereo plug and includes 6.3mm phono size plug adapter. Driver units 34 mm cobalt magnet Impedance 32ohms +/-10% Frequency response 20hZ-20kHz Sensitivity 111dB +/- 3dB 1kHz Max power 100mW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.