Zoro Homepage

Professional 4-Channel Digital DJ Controller & Mixer USB

  • Mfr # Dragon Two

  • Zoro # G516309144


product price: $494.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Dragon Two
Zoro #
G516309144
UPC #
846903004949
Country of Origin
China

Description

Large platters for accurate control & scratching 4 deck layout w/complete mixer USB MIDI controller compatible w/all DJ MIDI software Low latency audio driver included for MAC & PC Built-in audio connection for both preview & master outputs Large knobs for direct access to filter 24 rubber pads for direct access to Cue, Loop & Transport Control USB-powered device, no additional power supply required Includes Virtual DJ LEDJ Tech Pro is proud to present the Dragon Two. The Dragon Two is DJ Tech Pro's newest digital DJ controller w/integrated soundcard & analog mixer. 4-Deck Live Control in Virtual DJ The Dragon Two can be switched between 2-deck & 4-deck modes w/the included Virtual DJ LE software.While in 4-deck mode, the Dragon Two provides seamless integration w/Virtual DJ LE's 4-deck mode.The unit features a familiar 2-platter layout, LED lighting around the EQ controls & jog wheels, it provides simple visual cues to mix 4 decks seamlessly. 2-Deck Controller & Analog Mixer w/FilterUnder the 2-deck mode, you can mix the digital audio from your DJ software & external analog audio inputs. The complete built-in mixer provides an analog filter for each channel. DVS Enabled 4-In/ 4-Put Audio InterfaceThe extremely clean, high-quality soundcard feeds pristine audio signal to the Master, Booth & Headphone monitoring outputs. Connect your turntables, CD players or other external audio source into the Dragon Two s audio inputs to use timecode vinyl or CD for DVS control or simply mix & add FX on your external audio source. A low latency audio driver is also included. High-Quality & Rugged Controls The Dragon Two has high-quality controls & extremely resistant metal housing w/aluminum brushed panels. The high resolution touch sensitive jog wheels are equipped w/LEDs to show a Deck s playback status. The long-life, high grade crossfader works great for scratch performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.