Zoro Homepage

Professional 8-CH Pre-Amplifier w/USB Audio Interface/USB Direct Encoder

  • Mfr # PREAMP-1800

  • Zoro # G316309214


product price: $298.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PREAMP-1800
Zoro #
G316309214
UPC #
846903004963
Country of Origin
China

Description

DJ Tech's Preamp 1800 is a rackmount pre-amplifier w/6 RCA inputs, 1/4-in mic input, tape in/out, USB drive player/recorder, & 2-in/2-out USB audio interface. This Preamp also provides a 3-band EQ for additional control over the warmth & clarity of your sound output. The Preamp 1800 also features a one-touch control to easily switch all channels to mono, a mute button, as well as a low cut feature to easily alter your audio signal on the fly. w/the ability to connect CD players, vinyl turntables, microphones, or even play back or record from/to a PC or USB thumb drive the Preamp 1800 is an extremely flexible media player & recording interface.Professional 8-CH Pre-Amplifier w/USB Audio Interface/USB Direct Encoder- Pre-amplifier w/volume control, 3 band equalizer- Integrated USB thumb drive player/direct recorder up to 32gb, more than 5000 songs- 8 inputs 5 x RCA, 1 x Phono, 1 x USB, 1 x PC USB, 1 x 1/4-in mic w/level control- 1U compact size- Tape monitor / record port- Mute, low cut, & mono switches- Balanced / Unbalanced output- Ground shift switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.