Zoro Homepage

Table Top MP3 DJ Station & Scratch Effects - 2USB input & 100% Pitch Mat or HG finish

  • Mfr # uSolo MKII

  • Zoro # G816309240


product price: $170.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
uSolo MKII
Zoro #
G816309240
UPC #
846903000705
Country of Origin
China

Description

Compact USB Media Player & Controler w/Scratch & 5 Effects Professional USB MP3 Player w/Big LCD Display 2 USB ports compatible w/USB 2.0/1.1/1.0 mass storage devices Scratch w/Turntable simulation 5 Adjustable effects: FLANGER,FILTER,ECHO,BRAKE,SCRATCH Full Functional CBR & VBR bit rate MP3 Playback w/ID3 Tags Auto CUE, Real Time CUE In/ Out/ Reloop Uninterrupted Seamless Loop Playback Auto BPM / Tap BPM selectable Fast Track Search Folder Search Adjustable Pitch Percentages: +/-6%, +/-12%, +/-25% or +/-100% Multi Mode Giant Jog Wheel for Scratch, Pitch Bend, Search or FX Parameter Magix Audio Cleaning Lab SE Software CD included Dimensions: 204W x 215D x 93H mm Weight: 1.1 Kgs DJ-Tech is now introducing the future industry standard of portable Medial player: uSolo MKII.No CDs. No Laptops. Just pure sound. uSolo MKII is the USB-compatible digital music controllers, the first of their kind, gives DJs the power to cue, play, manipulate, & even scratch digital files&hellip,.. but NOT ONLY. Add some FX in real time, Plug & play your MP3s within any boring searching time.Our intelligent music database management system allows users to find any track lightning fast by artist, title, genre, or album. play them w/ultra-precise pitch resolution of 100%. Control, manipulate your mp3s w/great Effects, & scratch will never be that easy. uSolo is not a CD Player, neither a controller, that is just the best Music Media Player.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.