4.75 gal Round Indoor Plastic Can, Black, 100% post-consumer polystyrene, 12 in, 10 PK

  • Mfr # 2292860990-10

  • Zoro # G704661870


product price: $61.15
/pk 10, $6.12/ea

Key Features

Container Capacity
4.75 gal
Container Shape
Round
Color
Black
Height
21 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2292860990-10
Zoro #
G704661870
UPC #
-
Country of Origin
Netherlands

Dimensions

Height
21 in
Overall Width
12 in
Depth
Trash Cans
Length
12

Details

Container Capacity
4.75 gal
Item
Indoor Plastic Can
Container Shape
Round
Color
Black
Material
100% post-consumer polystyrene
Finish
Smooth
Lid Type
Open Top

Description

Commercial Wastepaper/Trash Can, 4.75 Gallon/19 Quart Capacity, Black, 100% Recycled Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.