Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DK2 1100 lb Poly ATV Trailer

  • Mfr # MMT-ATV

  • Zoro # G522658502


product price: $673.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Max. Capacity (Lb.)
1,100 lbs (499 kg)
Dump Bed
2-position axle mounted with quick-release lock pin
Height
29.3 in
Material
Heavy-duty poly bucket and steel frame
Length
64.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMT-ATV
Zoro #
G522658502
UPC #
827518009499
Country of Origin
China

Dimensions

Height
29.3 in
Length
64.2 in
Tire Size (In.)
18 in
Width
46.3 in

Details

Max. Capacity (Lb.)
1,100 lbs (499 kg)
Item
ATV Cart
Dump Bed
2-position axle mounted with quick-release lock pin
Material
Heavy-duty poly bucket and steel frame
Color
Black

Description

Looking for a durable ATV trailer that can handle any terrain? Look no further than the MMT-ATV 1100 lb ATV Trailer. With a massive capacity of 1100 lbs, you can easily transport heavy loads wherever you need to go. Made from high quality poly and steel frame, this trailer is built to last. The 18-inch tires provide excellent traction and stability, while the 11.8-inch hitch height and 16.5-inch ground clearance make it easy to attach to your lawn tractor or ATV. The large bucket on this trailer ensures that you have plenty of space to transport your equipment or material. With the MMT-ATV 1100 lb ATV Trailer, you can transport your equipment with ease and get the job done.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.