Zoro Homepage

1100 lb 9.5 HP 277 cc Hydraulic Dump Cart

  • Mfr # OPD814

  • Zoro # G222658475


product price: $4,589.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Heavy-duty UV powder-coated steel
Overall Height
44.5 in
Engine
Kohler Command PRO CH395 9.5HP 277cc
Bucket Size
37.4 in. (95 cm) (L) x 26.8 in. (68.1 cm) (W) x 18.3 in. (46.5 cm) (H)
Overall Width
30.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPD814
Zoro #
G222658475
UPC #
827518036280
Country of Origin
China

Dimensions

Overall Height
44.5 in
Bucket Size
37.4 in. (95 cm) (L) x 26.8 in. (68.1 cm) (W) x 18.3 in. (46.5 cm) (H)
Overall Width
30.3 in
Overall Length
65.7 in

Details

Material
Heavy-duty UV powder-coated steel
Engine
Kohler Command PRO CH395 9.5HP 277cc
Gearbox
13.9 ft.-lb. (18.8 Nm) gross torque
Load Capacity
1,100 lbs (499 kg)
Tracks
7.1 in. (18 cm) wide
Color
Orange
Hydraulic Flow
2.4 GPM (9 LPM)
Item
Dump Cart
Tipping
Hydraulic
Transmission
3 forward gears, 1 reverse gear

Description

The OPD814 1100 lb Gas-Powered Dump Cart is built for tough jobs. Powered by a KOHLER 9.5 HP engine, it offers 3 forward gears and 1 reverse, with a 1100 lb capacity for hauling heavy loads. Featuring a 2.4 GPM hydraulic tipping system and 7.1in off-road tracks, it easily navigates rough terrain. The heavy-duty UV powder-coated steel construction ensures durability, while the 37.4in x 26.8in x 18.3in bucket handles large loads. Perfect for construction, farming, or DIY projects, this versatile cart is your go-to solution for transporting materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.