Zoro Homepage

1100 lb Self-Drive Electric Dump Cart

  • Mfr # OPD812

  • Zoro # G422658541


product price: $3,499.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Motor
1,000W 48V brushless DC
Bucket Size
8.3 cu.-ft. (0.24 cu.-m), 62.3 gal (236 L)
Braking
Electromagnetic
Max Speed
3 mph (4.8 km/h)
Battery Run Time
8-10 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPD812
Zoro #
G422658541
UPC #
827518050477
Country of Origin
China

Dimensions

Bucket Size
8.3 cu.-ft. (0.24 cu.-m), 62.3 gal (236 L)
Overall Width
30.3 in
Overall Height
33.9 in
Overall Length
52.4 in

Details

Motor
1,000W 48V brushless DC
Item
Dump Cart
Braking
Electromagnetic
Max Speed
3 mph (4.8 km/h)
Battery Run Time
8-10 hours
Battery
12V, 32Ah lead-acid
Material
Heavy-duty UV powder-coated steel
Load Capacity
1,100 lbs (499 kg)
Tipping
Gas rod
Color
Black
Battery Charge Time
6-7 hours
Wheel Type
All-terrain 16 x 6.5-8

Description

The DK2 POWER by Marlon OPD812 is a rugged, electric self-propelled dump cart built for hauling sand, gravel, concrete, soil, mulch, and debris in landscaping, construction, farming, and property maintenance. Powered by a 12V 32Ah battery, it runs up to 8-10 hours per charge, offering quiet, zero-emission performance. Its 8.34 cu. ft. steel bucket features a 90 degrees electric lift for easy dumping, while articulated rear wheels and throttle bar speed control ensure smooth movement and stability on uneven terrain. An upgraded control panel, LED front lights, and control panel lighting allow for safe, efficient use in low-light conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.