Zoro Homepage

12-Inch 14 HP 429 cc Stump Grinder

  • Mfr # OPG777

  • Zoro # G122658506


product price: $1,898.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Teeth
9 x carbide cast mounted
Engine Start
Recoil
Width
32 in
Material
Steel
Gearbox
22.7 ft.-lb. (30.7 Nm) gross torque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPG777
Zoro #
G122658506
UPC #
826518005524
Country of Origin
China

Dimensions

Width
32 in
Length
91 in
Height
52 in
Cutting Width
3.5 in. (8.9 cm)

Details

Item
Stump Grinder
Teeth
9 x carbide cast mounted
Engine Start
Recoil
Material
Steel
Gearbox
22.7 ft.-lb. (30.7 Nm) gross torque
Grinding Capacity
Any diameter x 12 in. (30.5 cm) high
Engine
Kohler Command PRO CH440 14HP 429cc
Tires/Wheels
ATV-locking 145/70-6 13.75 in. (34.9 cm) O.D. x 5.25 in. (13.3 cm)
Color
Orange
Coupler
2 in

Description

The OPG777 12-inch stump grinder, powered by a KOHLER Command PRO CH440 14HP 429cc engine. Mounted on a 2-inch solid steel frame, it’s built for durability and performance. The OPG777 features a 2-inch axle and dual locking hitch pins for secure transport over rough terrain. The direct-drive engine delivers 3600 RPM and 22.7 ft/lb of torque to a 12-inch steel cutting wheel with premium pillar bearings. With 9 carbide teeth cutting 3-1/2 inches wide per pass, it tackles stumps up to 12 inches above and 9 inches below ground. Additional features include an emergency shut-off, locking throttle, drop stand, and solid bar lift handles for portability and safety. Ideal for residential and small landscaping projects, the OPG777 ensures precision and power in even the toughest conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.