14-Inch 14 HP 429 cc Stump Grinder (Electric Start)

  • Mfr # OPG888E

  • Zoro # G022658545


product price: $2,812.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Orange
Length
102 in
Cutting Width
4 in. (35.6 cm)
Tires/Wheels
ATV-locking 145/70-6 13.75 in. (34.9 cm) O.D. x 5.25 in. (13.3 cm)
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPG888E
Zoro #
G022658545
UPC #
827518006719
Country of Origin
China

Dimensions

Length
102 in
Cutting Width
4 in. (35.6 cm)
Width
48 in
Height
59 in

Details

Color
Orange
Tires/Wheels
ATV-locking 145/70-6 13.75 in. (34.9 cm) O.D. x 5.25 in. (13.3 cm)
Material
Steel
Gearbox
22.7 ft.-lb. (30.7 Nm) gross torque
Coupler
2 in
Item
Stump Grinder
Engine Start
Electric
Teeth
12 x carbide cast mounted
Battery
12V, 14Ah lead-acid
Engine
Kohler Command PRO CH440 14HP 429cc
Grinding Capacity
Any diameter x 14 in. (35.6 cm) high

Description

Introducing the OPG888E, a powerful stump grinder designed for maximum efficiency. Powered by a KOHLER Command PRO CH440 14 HP 429 cc engine with electric start, this stump grinder effortlessly tackles stumps 14 inches above ground and 10 inches below ground. Featuring dual V-belt direct drive for 22.7 ft/lb gross torque, it includes 12 FC11C carbide cast mounted teeth that cut 4 inches wide for precise stump removal. Built with a rugged frame, the OPG888E rides on durable 145/70-6 ATV tires and offers a removable flip tow bar for easy off-road towing up to 15 mph (24 km/h). The operator-controlled posi-lock wheel brake ensures safe and smooth pivot grinding, while the CE safety-approved bow handle provides a hands-off shutdown for user safety. This stump grinder is engineered ideal for residential and small landscaping jobs delivering exceptional performance for tough stump grinding tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.