17-Inch x 21-Inch 7 HP 212 cc Plate Compactor

  • Mfr # OPV425-V2

  • Zoro # G822658530


original price: $1,149.99
11% off
new price: $1,018.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Width
21 in
Max. Speed
12.6 in.-sec. (32 cm-sec.)
Force
3,600 ft.-lbs. (16 kN)
Plate Size
21 in. (53.3 cm) x 17 in. (43.2 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OPV425-V2
Zoro #
G822658530
UPC #
990492500006
Country of Origin
China

Dimensions

Width
21 in
Plate Size
21 in. (53.3 cm) x 17 in. (43.2 cm)
Handle Length
27.5 in. (69.9 cm)
Height
29 in
Length
17 in
Compacting Depth
11.8 in. (30 cm)

Details

Material
Steel
Max. Speed
12.6 in.-sec. (32 cm-sec.)
Force
3,600 ft.-lbs. (16 kN)
Color
Orange
Item
Compactor
Vibration
4,750 VPM
Engine
7HP 212cc

Description

The OPV425-V2 features a large 17in x 21in base plate, ensuring efficient compacting results. Powered by a 7 HP 212cc engine, it delivers power and reliability for residential applications. Offering a compacting force of 3,600 lbs (16 kilo-newtons) at 4,750 vibrations per minute (vpm), this plate compactor is an ideal choice for homeowners looking for a solution to compact soil, gravel, and paving stones. The conveniently placed, foldable handle ensures easy mobility and compact storage, while the open design helps reduce dirt build-up for smoother operation. The central-mounted exciter and fully enclosed exciter housing guarantee uniform compaction across the entire base plate, making it the perfect choice for residential landscaping, yard improvements, and small paving jobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.