Zoro Homepage

18-Inch 7 HP 208 cc Trencher

  • Mfr # OPT118

  • Zoro # G622658501


product price: $3,376.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Height
59 in
Chain Speed
180 ft.-min. (54.9 m-min.)
Color
Orange
Chain Length
63 in
Width
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPT118
Zoro #
G622658501
UPC #
826518005586
Country of Origin
China

Dimensions

Height
59 in
Chain Length
63 in
Width
47 in
Length
95 in

Details

Chain Speed
180 ft.-min. (54.9 m-min.)
Item
Trencher
Color
Orange
Engine
Kohler Command PRO CH270 7HP 208cc
Auger
6 in. (15.2 cm) side off-load
Tires/Wheels
6.00-6 15 in. (38.1 cm) O.D. auto-lock in reverse
Teeth
21 x carbide alloy high-pressure tri-cut
Gearbox
10.7 ft.-lb. (14.5 Nm) gross torque
Material
Steel

Description

The OPT118 Residential Walk-Behind Trencher is powered by a KOHLER Command PRO CH270 7 HP 208cc engine. It features a direct drive chain trencher that cuts 18-inch deep by 4-inch wide trenches at 180 ft/min with 3/8-inch plow plates and 21 quick-change carbide alloy tri-cut teeth running at 400 RPM. A 6-inch side off-loading auger removes dirt from the trench, ensuring a cleaner job. Built with steel construction, it also offers an adjustable handle with a safety release grip and 15-inch 6.00-6 wheels with auto-lock in reverse for easy maneuvering. Ideal for irrigation, landscaping, and cable installation around the home, the OPT118 delivers reliable, efficient performance for residential use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.