Zoro Homepage

27-Ton 6.5 HP 196 cc Horizontal and Vertical Hydraulic Log Splitter

  • Mfr # OPS227

  • Zoro # G122658537


product price: $2,342.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Hydraulic Oil Capacity
6.5 gal (24.6 L)
Beam Size
8 in. (20.3 cm) half-beam
Hydraulic Cylinder Size
4 in. (10.2 cm) dia. x 24 in. (60.9 cm) stroke
Cycle Time
13 seconds
Wheel Type
D.O.T. 4.80-8 16 in. (40.6 cm) O.D.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPS227
Zoro #
G122658537
UPC #
827518008577
Country of Origin
China

Dimensions

Beam Size
8 in. (20.3 cm) half-beam
Hydraulic Cylinder Size
4 in. (10.2 cm) dia. x 24 in. (60.9 cm) stroke
Overall Length
87.4 in
Overall Width
49.2 in
Overall Height
35.8 in

Details

Hydraulic Oil Capacity
6.5 gal (24.6 L)
Item
Log Splitter
Cycle Time
13 seconds
Wheel Type
D.O.T. 4.80-8 16 in. (40.6 cm) O.D.
Compatible Hydraulic Oil
AW32/AW46
Hydraulic Flow Rate
15 GPM (56.8 LPM), two stage
Hydraulic Oil Filter
10 micron (1250 mesh) paper with NBR (Buna-N) seals
Color
Orange
Splitting Capacity
19.6 in. (49.7 cm) dia. x 25.5 in. (64.7 cm) length
Coupler
2 in
Valve Type
Auto-retracting with adjustable detent
Splitting Action
Hydraulic auto-retracting
Engine
Kohler 3000 Series SH270 6.5HP 196cc
Material
Steel
Gearbox
10.2 ft.-lb. (13.8 Nm) gross torque
Wedge
8 in. (20.3 cm) heat treated steel

Description

The DK2 POWER by Marlon OPS227 - a powerful 27-ton horizontal and vertical hydraulic log splitter built for serious firewood splitting. Powered by a reliable KOHLER SH265 6.5HP 196cc gas engine, this heavy-duty log splitter delivers unmatched performance. Capable of splitting logs up to 25.5 inches long and 19.6 inches in diameter, the OPS227 uses an 8-inch heat-treated steel wedge to crush even the toughest wood with ease. Featuring a fast 13-second cycle time, this gas-powered firewood splitter is perfect for homeowners, landowners, and small landscaping jobs. Designed for durability and convenience, it sits on a 37-inch wheelbase with rugged 16-inch O.D. 4.8-8 tires and comes equipped with a tow bar for easy job site transport. Whether you’re preparing firewood for winter or tackling large wood piles, the DK2 POWER by Marlon OPS227 is the best towable log splitter to get the job done fast.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.