Zoro Homepage

3-Inch 7 HP 208 cc Chipper Shredder Vacuum Combo

  • Mfr # OPC503V

  • Zoro # G622658471


product price: $1,348.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width
32 in
Length
63 in
Chip Feed Capacity
3 in. (7.6 cm) dia. trees (side feed), 3/8 in. (0.95 cm) dia. (top-loading hopper)
Material
Steel
Height
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPC503V
Zoro #
G622658471
UPC #
827518006979
Country of Origin
China

Dimensions

Width
32 in
Length
63 in
Height
43 in

Details

Chip Feed Capacity
3 in. (7.6 cm) dia. trees (side feed), 3/8 in. (0.95 cm) dia. (top-loading hopper)
Item
Wood Chipper
Material
Steel
Gearbox
10.7 ft.-lb. (14.5 Nm) gross torque
Expulsion Chute
Vertically adjustable
Color
Orange
Engine
Kohler Command PRO CH270 7HP 208cc
Tires/Wheels
ATV-locking 145/70-6 13.75 in. (34.9 cm) O.D. x 5.25 in. (13.3 cm)
Engine Start
Recoil
Coupler
2 in
Feeding
Self-feeding
Cutters
Double edge chipper blades and hammer shredders

Description

Tackle yard and garden cleanup with the OPC503V ATV-Towable Chipper Shredder Vacuum Combo, powered by a KOHLER Command PRO CH270 7 HP 208cc engine. This powerful wood chipper features high-strength, double-edge cutting blades for longer sharpness and performance. Equipped with a removable vacuum kit and direct shaft drive centrifugal force, it easily handles trees, branches, leaves, and garden composting. The 4-stage cyclonic air filter system protects the engine, while auto-blade feeding, a removable key lock shutoff, and ATV-locking off-road tires boost efficiency and safety on any terrain. Perfect for garden waste disposal, residential landscaping, and commercial-grade chipping, the OPC503V delivers the ultimate in ATV towable chipper power and reliability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.