Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Inch 7 HP 208 cc Kinetic Chipper

  • Mfr # OPC524

  • Zoro # G322658474


product price: $1,768.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Coupler
1-7/8 in
Material
Steel
Length
91 in
Cutters
Double edge reversible
Engine
Kohler Command PRO CH270 7HP 208cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPC524
Zoro #
G322658474
UPC #
827518007259
Country of Origin
China

Dimensions

Length
91 in
Width
30 in
Height
46 in

Details

Coupler
1-7/8 in
Material
Steel
Item
Wood Chipper
Cutters
Double edge reversible
Engine
Kohler Command PRO CH270 7HP 208cc
Chip Feed Capacity
4 in. (10.16 cm) dia.
Feeding
Self-feeding
Engine Start
Recoil
Gearbox
10.7 ft.-lb. (14.5 Nm) gross torque
Color
Orange
Tires/Wheels
175.70-6 13.5 in. (34.3 cm) O.D. x 5 in. (12.7 cm)
Expulsion Chute
Tool-free swing open with 180-degree adjustability

Description

The OPC524 4-inch kinetic chipper is powered by a KOHLER Command PRO CH270 7 HP 208 cc engine, delivering 10.5 ft/lb of torque for efficient tree chipping. It features dual swing chutes, double-edge reversible high-speed cutting blades, bearing-mounted ATV tires and rims, a built-in toolbox, and an extended load chute with safety e-stop. The dual V-belt direct drive and kinetic cyclonic drum easily pulverize up to 4-inch diameter trees. Tool-free swing chutes provide quick access for maintenance, while the feed chute has dual integrated handles for easy maneuvering. This chipper also includes a quick-drop stand and a 1-7/8-inch ball removable tow bar for easy movement across job sites and landscaping projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.